Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 5 hp
Mfr # HD5P1EC
Zoro # G7726062
product price: $615.99
/ea
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 17 1/16 in
- Motor Shaft Rotation CW/CCW
- RPM Range 3,001-3,600
- Motor Thermal Protection None
- Nameplate RPM 3,525
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD5P1EC
- Zoro # G7726062
- UPC # 786382128678
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 17 1/16 in |
Length Less Shaft | 14 7/16 in |
Shaft Length | 2 5/8 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,525, No. of Speeds 1, Voltage 230V AC, Full Load Amps 12.3/6.1 A, 184TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Retractable Air Hose Reel, Single Axle A (L8041FZ)
- AIGNEP USA Union Tee, Brass, Push-Fit, 5/16in., PK5 (88230-05)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- TRITAN 4 Bolt Circle Flange Unit, Wide Inner Ring Insert, Set Screw, 25mm Bore, 2.5039-in. BH to BH Cntr (UCFC205-25MM)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U15P1DFC)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215TC Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3DC)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 1/2 HP, 56C Frame, 208V AC, 230V AC, 460V AC Voltage (VM3538)
- U.S. Motors 3-Phase AC Motors