Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 3/4 hp
Mfr # U34S2AC
Zoro # G7730028
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Service Factor 1.25
- Motor Sub Application Blowers, Compressors, Direct Connected Equipment, Fans, Pumps
- NEMA Design B
- Ins. Class B; F
- HP 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U34S2AC
- Zoro # G7730028
- UPC # 786382043940
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Motor Service Factor | 1.25 |
Item | General Purpose Motor |
Motor Sub Application | Blowers, Compressors, Direct Connected Equipment, Fans, Pumps |
NEMA Design | B |
Ins. Class | B; F |
HP | 3/4 |
Nameplate RPM | 1,800 |
RPM Range | 1,701-1,800 |
Voltage | 208-230/460V AC |
Max. Ambient Temp. | 40 Degrees C |
Motor Thermal Protection | None |
Motor Frame Material | Steel |
Motor Design | 3-Phase |
Motor Mounting Type | Face |
Full Load Amps | 2.7-2.7/1.4 A |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Frame | 56C |
Motor Application | General Application |
Phase | Three |
Standards | CE, CSA Certified, UL Listed |
Hz | 60 Hz |
Usable @ 208V | Yes |
Weight | 30 lb |
Bearing Protection | Double Shields |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 3/4 HP, Nameplate RPM 1,800, Voltage 208-230/460V AC, Full Load Amps 2.7-2.7/1.4 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B; F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X16)
- NACHI 7300 Series Angular Contact Ball Bearing, 7312BMUC3 (7312BMUC3)
- LINCOLN Drum Cover (81538)
- CLIMAX METAL PRODUCTS C200E-600 Keyless Locking Assembly (C200E-600)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 1/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (T14S3A)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1A14C)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3709T, 7.5HP, 3525RPM, 3PH, 60HZ, 213JM, 3733M, TEFC (EJMM3709T)
- U.S. Motors 3-Phase AC Motors