Shop All AC Gear Motors
U.S. Motors
General Purpose Motor, 3/4 hp
Mfr # D34CP2PCR
Zoro # G8342258
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nameplate RPM 1,725
- Length Less Shaft 9 7/16 in
- Full Load Amps 7.0/3.5 A
- Shaft Length 1 7/8 in
- Motor Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D34CP2PCR
- Zoro # G8342258
- UPC # 786382110932
- Country of Origin Mexico
- Category AC Gear Motors
Dimensions
Length Less Shaft | 9 7/16 in |
Shaft Length | 1 7/8 in |
Overall Length | 11 3/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 3/4 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 7.0/3.5 A, 56C Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Face, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (F604)
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Round (PRCF10A)
- INTERSTATE PNEUMATICS Red Rubber Hose 3/8 Inch x 25 feet 1/4 Inch NPT Ball Swivel Fitting (HA46-025EBS)
- SKF Angular Contact Bearing, 15mm, O.D. 35mm (7202 BEGBP)
- DAYTON AC Gearmotor, 13 in-lb Max. Torque, 25 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JD92)
- DAYTON AC Gearmotor, 215.0 in-lb Max. Torque, 137 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K506)
- DAYTON AC Gearmotor, 214.0 in-lb Max. Torque, 90 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase (4Z387)
- DAYTON AC Gearmotor, 150.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K331)
- BISON GEAR & ENGINEERING AC Gearmotor, 88RPM, 115/230V (016-246-4019)
- DAYTON AC Gearmotor, 240.0 in-lb Max. Torque, 59 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6K353)
- DAYTON DC Gearmotor, 100.0 in-lb Max. Torque, 125 RPM Nameplate RPM, 90V DC Voltage (M1135222.00)
- U.S. Motors AC Gear Motors