Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 30 hp
Mfr # HD30P2ES
Zoro # G7729818
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,900.99
Free 30-Day Returns
Key Features
- Length Less Shaft 22 7/8 in
- Overall Length 26 1/8 in
- Frame 286TS
- CC Number CC030A
- Hz 60/50 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD30P2ES
- Zoro # G7729818
- UPC # 786382120894
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 22 7/8 in |
Overall Length | 26 1/8 in |
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 1/4 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, Full Load Amps 70.0/35.0 A, 286TS Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MVP MASTER RAM SERIES 10" Air Filter Box with Mat (10" Air Filter Box with Mat)
- BESTORQ Kevlar V-Belt / B134LG, 5L1370K (5L1370K)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1250492, Pressure Line, 10 micron (ZX-1250492)
- BSC PREFERRED Belt, A, 1/2 x 78in OC, 2 Band (2HA76)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 208-230/460V, Em2686 (2686)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- WEG 3-Phase General Purpose Motor, 40 HP, 324T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (04018OT3E324T-W40)
- U.S. Motors General Purpose AC Motors