Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 30 hp
Mfr # HD30P2E
Zoro # G7729048
product price: $1,823.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,823.99
Free 30-Day Returns
Key Features
- Motor Thermal Protection None
- Frame 286T
- Motor Service Factor 1.15
- Shaft Length 4 5/8 in
- Ins. Class F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD30P2E
- Zoro # G7729048
- UPC # 786382120887
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 5/8 in |
Shaft Dia. | 1 7/8 in |
Length Less Shaft | 22 7/8 in |
Overall Length | 27 1/2 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, Full Load Amps 70.0/35.0 A, 286T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 3M, 9 x 246mm PL, T82 (246-3M-09)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 56 Frame, 1,725 Nameplate RPM (L3504A)
- DIXON Hose Elbow, 3/8 in Nominal, MNPTF x Hose Barb End Style, 316 SS, Domestic (1290606SS)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/2 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D12B2NA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 213/5T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (36VF29)
- U.S. Motors General Purpose AC Motors