Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 30 hp
Mfr # HD30P1ESC
Zoro # G7728774
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,145.99
Free 30-Day Returns
Key Features
- Nominal Efficiency 91.7 %
- Hz 60/50 Hz
- Inverter Rated Yes
- Motor Design 3-Phase
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD30P1ESC
- Zoro # G7728774
- UPC # 786382120948
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 in |
Overall Length | 26 1/8 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 23 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 30 HP, Nameplate RPM 3,560, No. of Speeds 1, Voltage 230V AC, Full Load Amps 69.0/35.0 A, 286TSC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-104, Dropper Bottle, 0.5 Oz. (GPL-104)
- DAYTON 4L900 V-Belt, 90" Outside Length, 1/2" Top Width, 1 Ribs (4L900)
- CR-SKF S Sleeve Wear/Speedi Sleeve, 1-5/8 in ID x 1-7/8 in OD x 0.688 in W, 1.622 to 1.628 in Dia Shaft (99162)
- DAYTON Roller Chain, Riveted, 35 ANSI, 100 ft. (2YDX5)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS Motor, 1/6-1/3Hp, 825Rpm, 208/230V, Em5464 (5464)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS Motor, 1/5-3/4Hp, 1075Rpm, 115V, Em5470 (5470)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- TACO 1HP 200-230/460V 1750RPM Motor (1661-024)
- U.S. Motors 3-Phase AC Motors