Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 2 hp
Mfr # U2P4D
Zoro # G7726701
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application General Application
- Ins. Class F
- Inverter Rated Yes
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Voltage 208-230/460V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U2P4D
- Zoro # G7726701
- UPC # 786382117955
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 15 1/4 in |
Overall Length | 18 5/8 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 865, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 7.0-6.6/3.3 A, 213T Frame, Usable @ 208V Yes, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442448)
- JIE DRIVES Worm Gearbox Size 75, ratio 10, NEMA180TC Input (JRWND75-10-180TC)
- IKO Metric - Non Separable, NART25UUR (NART25UUR)
- POWERMATE Bleeder Check Valve, 1/8", 1/2" NPTx3/8" (031-0037RP)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS Motor, 1/6Hp, 1050Rpm, 115V, Motor, Em1127P (1127P)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 182/4T Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (36VF35)
- U.S. Motors General Purpose AC Motors