Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 2 hp
Mfr # HD2P3EC
Zoro # G7729273
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Application General Application
- RPM Range 1,101-1,200
- Length Less Shaft 14 7/16 in
- Motor Frame Material Cast Iron
- Motor Mounting Type Rigid Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD2P3EC
- Zoro # G7729273
- UPC # 786382128555
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 14 7/16 in |
Overall Length | 17 1/16 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230V AC, Full Load Amps 6.2/3.1 A, 184TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22300 Spherical Roller Bearing, 22328EW33KC3 (22328EW33KC3)
- CONTROL DEVICES Valve, Check, 1/8 In (CB13)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- ARO Compressed Air Filter, 250 psi, 1.81 In. W (F35121-420)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,774 Nameplate RPM (254TTDBD6026)
- U.S. Motors General Purpose AC Motors