Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 15 hp
Mfr # U15P1GC
Zoro # G7726044
product price: $1,731.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,731.99
Free 30-Day Returns
Key Features
- CC Number CC030A
- No. of Speeds 1
- Motor Sub Application Blowers, Compressors, Direct Connected Equipment, Fans, Pumps
- Overall Length 24 in
- Nameplate RPM 3,540
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # U15P1GC
- Zoro # G7726044
- UPC # 786382088996
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 24 in |
Shaft Length | 3 1/2 in |
Length Less Shaft | 20 1/2 in |
Shaft Dia. | 1 5/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 3,540, No. of Speeds 1, Voltage 575V AC, Full Load Amps 14.1 A, 254TC Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-604-2Z, Single Row Ball Brgs, 6042Z (604-2Z)
- FESTO Push-In Fitting QSM-M5-6-I (QSM-M5-6-I)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-P-230-1)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 34 # of Teeth (60BS34 X 1 3/4)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U30P2D)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3461)
- U.S. Motors General Purpose AC Motors