Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 15 hp
Mfr # HD15P2E
Zoro # G7728740
product price: $1,218.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,218.99
Free 30-Day Returns
Key Features
- Motor Application General Application
- Shaft Length 4 in
- Shaft Dia. 1 5/8 in
- Motor Shaft Rotation CW/CCW
- Max. Ambient Temp. 40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD15P2E
- Zoro # G7728740
- UPC # 786382121372
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 in |
Shaft Dia. | 1 5/8 in |
Overall Length | 24 15/16 in |
Length Less Shaft | 20 15/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, Full Load Amps 36.0/18.0 A, 254T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKIE TOOLS High Pressure Hydraulic Hose, 10Ft, 10, 0 (NC-1610)
- SMC Male Branch Tee, 6mm, TubexMale BSPT (KQ2T06-02AS)
- IRWIN Threaded Insert Tool, 5/16-18 (L722-5/16-18)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 1625481151 / ATLAS COPCO (B1SA0002336)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS US Motors Unimount® TEFC, 2 HP, 3-Phase, 1750 RPM Motor, U2P2D (U2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2DC)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 254T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U7P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 284T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U25P2D)
- SIEMENS 182T 3PH 3HP 3520RPM 1-1/8IN 460V-AC AC MOTOR (1LE24211CA112AA3)
- U.S. Motors 3-Phase AC Motors