Shop All Capacitor-Start & Capacitor-Run AC Motors
U.S. Motors
General Purpose Motor, 1/2 hp
Mfr # T12CA1JCR
Zoro # G2183947
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1/2
- RPM Range 3,001-3,600
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T12CA1JCR
- Zoro # G2183947
- UPC # 786382069087
- Country of Origin Mexico
- Category Capacitor-Start & Capacitor-Run AC Motors
Dimensions
Length Less Shaft | 10 1/16 in |
Shaft Length | 1 15/16 in |
Overall Length | 12 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 8.0/3.8-4.0 A, 56C Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Auto, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CCW, Motor Mounting Type Face, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR10025-25-11)
- DDS Shaft Seal, TB, 30mm ID, Nitrile Rubber (305507TB)
- SKF SKF-6010, Single Row Ball Brgs, 6010 (6010)
- SENQCIA INSPIRE SERIES 60H Hvy Cl Sc Type ASME/ANSI Std RllrChn SnglStrnd 3/4" Pit, 60Hcl, PK5 (60HCL)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115/208-230V, 56, TEFC (T13C2J)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, 1/2 HP (145B17DRR40002A1)
- MARATHON MOTORS GP Motor, Cap-Strt/Cap-Run, TEFC, 2 HP (056B17F5306)
- MARATHON MOTORS GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C (5KCR49PN0099X)
- MARATHON MOTORS Motor, 3/4 HP, 1725 RPM, 115/230V (5KC46PN0015X)
- DAYTON MTR, CS/CR, ODP, 1-1/2 HP, 3450, 56, EFF 81.5 (30PT80)
- MARATHON MOTORS GP Motor, Cap-Start/Cap-Run, Dripproof, 2HP (5KCR49WN0270T)
- U.S. Motors General Purpose AC Motors