Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 100 hp
Mfr # HD100P2ES
Zoro # G7726659
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,924.99
Free 30-Day Returns
Key Features
- CC Number CC030A
- Nameplate RPM 1,785
- Ins. Class F
- Hz 60/50 Hz
- Motor Application General Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD100P2ES
- Zoro # G7726659
- UPC # 786382129453
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 1/4 in |
Length Less Shaft | 30 3/8 in |
Overall Length | 34 5/8 in |
Shaft Dia. | 2 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230V AC, Full Load Amps 229.0/115.0 A, 405TS Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (2Z151)
- GUARDAIR Whisper Jet Ejector Nozzle (84CNA)
- PARKER Manual Air Control Valve, 3-Way, 1/2In NPT (M05442443)
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZY02530-10-11-G)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- WEG 3-Phase General Purpose Motor, 40 HP, 324TC Frame, 230/460V AC Voltage, 1770 Nameplate RPM (04018ET3E324TC-W22)
- U.S. Motors General Purpose AC Motors