Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 10 hp
Mfr # HD10P2EC
Zoro # G7726360
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$904.99
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Voltage 230V AC
- Motor Frame Material Cast Iron
- HP 10
- Hz 60/50 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # HD10P2EC
- Zoro # G7726360
- UPC # 786382123086
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 7/8 in |
Overall Length | 20 3/8 in |
Length Less Shaft | 17 1/2 in |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 230V AC, Full Load Amps 25.7/12.8 A, 215TC Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 2 in Stroke, Round Body Double Acting (0.75DSR02.00)
- BETA 1 FILTERS Air Filter replacement filter for R431 / ROL-AIR (B1AF0009250)
- B B MANUFACTURING 13XL037-6FA4, Timing Pulley, Aluminum, Clear Anodized (13XL037-6FA4)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 1 B 124 SDS (1 B 124 SDS)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS US Motors, ODP, 3 HP, 3-Phase, 1770 RPM Motor, D3P2D (D3P2D)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (CEM3558)
- U.S. Motors General Purpose AC Motors