Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 10 hp
Mfr # H10P2D2
Zoro # G7727620
product price: $1,068.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$1,068.99
Free 30-Day Returns
Key Features
- Voltage 208-230/460V AC
- Frame 215T
- Motor Mounting Position Horizontal
- RPM Range 1,701-1,800
- Standards CSA Certified, ENERGY cURus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # H10P2D2
- Zoro # G7727620
- UPC # 786382120078
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 7 in |
Shaft Dia. | 1 3/8 in |
Length Less Shaft | 3 7/8 in |
Shaft Length | 3 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 26.5-23.9/12.0 A, 215T Frame, Usable @ 208V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Speed Control Kit, Plug, Mark 8 Valves (230-276)
- DAYTON 3L380 V-Belt, 38" Outside Length, 3/8" Top Width, 1 Ribs (3L380)
- QWIKPRODUCTS QwikSwap X1 Constant torque ECM replacement - 1 speed (QT6101)
- WILKERSON Element-Type D-.003 Micron (MXP-95-987)
- U.S. MOTORS Motor, 1/3Hp, 1075Rpm, 208/230V, Em1861 (1861)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS Motor, 1Hp, 1075Rpm, 3Spd, 115V, Motor, Em8906 (8906)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U1P3D)
- MARATHON MOTORS 3-Phase General Purpose Motors, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17D15850)
- U.S. Motors 3-Phase AC Motors