Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 10 hp
Mfr # CD10P2G
Zoro # G7728424
product price: $884.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$884.99
Free 30-Day Returns
Key Features
- Motor Service Factor 1.15
- Full Load Amps 10.3 A
- HP 10
- No. of Speeds 1
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD10P2G
- Zoro # G7728424
- UPC # 786382122089
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 19 11/16 in |
Shaft Length | 3 3/8 in |
Length Less Shaft | 16 5/16 in |
Shaft Dia. | 1 3/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,770, No. of Speeds 1, Voltage 575V AC, Full Load Amps 10.3 A, 215T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (GH150-50-G)
- THRIFCO PLUMBING 2 Inch CPR x CPR No Hub Coupling (6722808)
- BANDO 3M Ht Timing Belt, 267-3M-15 (267-3M-15)
- D&D 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, EM3665T-5, 5 HP, 1750 RPM, 184T Frame, Foot Mount, TEFC, 575 Volts (EM3665T-5)
- U.S. Motors 3-Phase AC Motors