Shop All AC Air Compressor Motors
U.S. Motors
General Purpose Motor, 1 hp
Mfr # D1CPM1PH
Zoro # G7598928
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Open Dripproof
- Motor Mounting Type Rigid Base
- HP 1
- RPM Range 3,001-3,600
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # D1CPM1PH
- Zoro # G7598928
- UPC # 786382108793
- Country of Origin Mexico
- Category AC Air Compressor Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 15/16 in |
Overall Length | 12 7/8 in |
Length Less Shaft | 10 15/16 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 9.3/4.3 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Shaft Design Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-2309, Self Aligning Ball Brgs, 2309 (2309)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- BROWNING B5V Sheaves 1-4 - 600, #2B5V154 (2B5V154)
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 120-150Psi Operating Air Compressor (LF08-120-150)
- U.S. MOTORS Motor (DC5CM1T18)
- U.S. MOTORS Motor (D32CP2PH)
- U.S. MOTORS Air Compressor, 5 HP, 1-Phase, 3450 RPM Motor, (D5CM1K14)
- U.S. MOTORS Motor, 2HP, 1725RPM, 115/208-230V, 45T, ODP (D2CM2J14)
- U.S. MOTORS Motor (D34CPM2PH)
- A.O. SMITH Century Air Compressor Motor, 3 HP, 3450 RPM, 115/230V, ODP (B383)
- MARATHON MOTORS Air Compressor Motor, 2 hp, 1740 RPM (145TBDR5337)
- U.S. Motors Definite Purpose Motors