Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 1 1/2 hp
Mfr # HD32P3E
Zoro # G7726613
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps 4.5/2.2 A
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Nameplate RPM 1,175
- HP 1 1/2
- Phase Three
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HD32P3E
- Zoro # G7726613
- UPC # 786382125233
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 13 9/16 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 3/4 in |
Overall Length | 16 5/16 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230V AC, Full Load Amps 4.5/2.2 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 0.33 HP, 42 CFM (VFC200A-7W)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6204-2NSE9 (6204-2NSE9)
- GATES PowerGrip GT3 Belts - 2M and 3M, 183-3MGT-09 (183-3MGT-09)
- NATIONAL Small Bore Metric Seals, 35X62X10-R2LS32-S (35X62X10-R2LS32-S)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- MARATHON Motor Y526, 2,1800, TENV, 145TC, 3/60/230/460 (Y526)
- U.S. Motors General Purpose AC Motors