Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 1 1/2 hp
Mfr # CD32P3E
Zoro # G7726421
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Nameplate RPM 1,175
- Motor Application General Application
- NEMA Design B
- Overall Length 16 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD32P3E
- Zoro # G7726421
- UPC # 786382124960
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 16 7/16 in |
Length Less Shaft | 13 11/16 in |
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230V AC, Full Load Amps 4.5/2.2 A, 182T Frame, Usable @ 208V Yes, Usable @ 200V Yes, Hz 60/50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (0.75BFDSRM05.00)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In (MF0058324)
- SKF Radial Ball Bearing, Sealed, 35mm Bore Dia (6207 2RSNR JEM)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10MF-G)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2D)
- U.S. MOTORS Motor, 1Hp, 1140Rpm, 208-230/460, Oao, 56Z (1818H)
- DAYTON 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,175 Nameplate RPM (194148.00)
- U.S. Motors 3-Phase AC Motors