Shop All 3-Phase AC Motors
U.S. Motors
General Purpose Motor, 1 1/2 hp
Mfr # CD32P2EC
Zoro # G7730463
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ins. Class B; F
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Face
- Full Load Amps 4.1/2.1 A
- Motor Thermal Protection None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # CD32P2EC
- Zoro # G7730463
- UPC # 786382126810
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | General Purpose Motor |
Ins. Class | B; F |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Face |
Full Load Amps | 4.1/2.1 A |
Motor Thermal Protection | None |
Nameplate RPM | 1,800 |
NEMA Design | B |
Motor Application | General Application |
Motor Sub Application | Mill and Chemical Industries, Pulp and Paper Industries |
Hz | 60 Hz |
HP | 1 1/2 |
RPM Range | 1,701-1,800 |
Max. Ambient Temp. | 40 Degrees C |
Motor Service Factor | 1.15 |
Standards | CE, CSA Certified, UL Listed |
Voltage | 230/460V AC |
Motor Frame Material | Steel |
Phase | Three |
Frame | 145TC |
Motor Design | 3-Phase |
Removable Base | Regreasable Bearings |
Weight | 65 lb |
Bearing Protection | Double Shields |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,800, Voltage 230/460V AC, Full Load Amps 4.1/2.1 A, 145TC Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class B; F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face, Removable Base Regreasable Bearings, Motor Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Standard Stylus Steel (TP-EP51-516)
- CONTINENTAL CONTITECH B74 Wrapped V-Belt, 77" Outside Length, 21/32" Top Width, 1 Ribs (B74)
- LOC-LINE Hose, Black, 1/4", 5ft., Coil (49419-BLK)
- MAIN FILTER Hydraulic Filter, replaces WIX D44A10GAV, Pressure Line, 10 micron, Outside-In (MF0058482)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (HR09)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- BALDOR-RELIANCE Baldor-Reliance Motor EM2333T-8, 15HP, 1765RPM, 3PH, 60HZ, 254T, 0936M, TEFC, F1 (EM2333T-8)
- U.S. Motors 3-Phase AC Motors