Shop All AC Farm Duty Motors
U.S. Motors
General Purpose Farm Duty Motor, Capacitor-Start, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 143T Frame
Mfr # FD1CM2P14
Zoro # G8041364
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Phase Single
- HP 1
- RPM Range 1,701-1,800
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # FD1CM2P14
- Zoro # G8041364
- UPC # 786382078881
- Country of Origin Mexico
- Category AC Farm Duty Motors
Dimensions
Length Less Shaft | 10 7/16 in |
Shaft Dia. | 7/8 in |
Shaft Length | 2 1/4 in |
Overall Length | 12 3/4 in |
Description
General Purpose Farm Duty Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 15.0/7.5 A, 143T Frame, Usable @ 208V No, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 16952 (T-480-68)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (M213SD-120-A)
- DAYTON Capacitor-Start General Purpose Motor, 1/6 HP, 115/230V AC Voltage, 42CZ Frame, 1,725 Nameplate RPM (1K057)
- SOLBERG Silencer, 4 MNPT Out, 520 Max CFM (FS-275P-400)
- U.S. MOTORS US Motors Farm Duty, 1/3 HP, 1-Phase, 1725 RPM Motor, FD13CM2P (FD13CM2P)
- U.S. MOTORS Farm Duty, 1/2 HP, 1-Phase, 1725 RPM Motor, (FD12CM2P)
- CENTURY Agricultural Fan Motor, Capacitor-Start/Run, 1 HP, 115/230V AC, 1725 rpm Nameplate RPM, 56 Frame (PD6104AV2)
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame (110495.00)
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1/4 HP, 115/230V AC, 1,725 Nameplate RPM (1YAZ7BG)
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 5 HP, 230V AC, 1,740 Nameplate RPM, 182/4T Frame (6K847)
- MARATHON MOTORS General Purpose Farm Duty Motor, Split-Phase, 1/4 HP, 115V AC, 1,725 Nameplate RPM, 48 Frame (5KH32FN3122S)
- U.S. Motors AC Farm Duty Motors