Shop All 3-Phase AC Motors
U.S. Motors
ECM Direct Drive Blower Motor, 3/4 HP, 48 Frame, 115 Voltage, 1,050 rpm Nameplate RPM
Mfr # 6640RS
Zoro # G7732539
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1,101-1,200
- Voltage 115V AC
- Nameplate RPM 1,050
- Phase Single
- Body Dia. 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 6640RS
- Zoro # G7732539
- UPC # 786382101848
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Body Dia. | 5 15/16 in |
Shaft Dia. | 1/2 in |
Overall Length | 12 1/4 in |
Shaft Length | 4 in |
Length Less Shaft | 6 3/4 in |
Description
Direct Drive Blower Motor, Open Air-Over Motor Enclosure Design, 3/4 HP, 1,050 Nameplate RPM, Voltage 115V AC, 9.3 A; 9.5 A Full Load Amps, 60/50 Hz Hz, Single Phase, 48 Frame, Max. Ambient Temp. 40 Degrees C, Ins. Class B, No. of Speeds 1, Motor Bearings Ball, Motor Shaft Rotation CCW, Length Less Shaft 6 3/4 in, Overall Length 12 1/4 in, Shaft Dia. 1/2 in, Shaft Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 14.25" OD (AK14478)
- ENERPAC XA12, Air Driven Hydraulic Pump, 3/3 Valve, 122 in3 Usable Oil, For Single-Acting Cylinder or Tool (XA12)
- HYDAC 0180MA010BN Size 0180, 10 Micron Filter Element for Spin-on Filters (0180MA010BN)
- SENQCIA HI-MAX 140 Cl Cp Type ASME/ANSI Std RllrChn, Sngl Strand, 1-3/4" Pitch, PK2 (140HMCL)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Motor, 3Hp, 1725Rpm, 200-230/460V, 56 (7915VP)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143/5TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (36VF45)
- U.S. Motors 3-Phase AC Motors