Shop All Motor Accessories
U.S. Motors
Drip Cover, Outside Dia. 7-1/4 In.
Mfr # 362108
Zoro # G4582575
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 7 in
- Standards NEMA
- Outside Dia. (In.) 6.5625 in
- Includes Bolts
- For Use With USEM Unimount Motors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 362108
- Zoro # G4582575
- UPC # 786382003456
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Inside Dia. (In.) | 7 in |
Outside Dia. (In.) | 6.5625 in |
Length (In.) | 1 in |
Compatible NEMA Frame Size | 143T, 143TC, 145T, 145TC |
Details
Item | Drip Cover |
Standards | NEMA |
Includes | Bolts |
For Use With | USEM Unimount Motors |
NEMA/IEC Frame | 143T, 143TC, 145T, 145TC |
Function | Prohibits Liquids and Solids Entry Into Motor Housing |
Description
Drip Cover, Compatible NEMA Frame Size 143T, 143TC, 145T, 145TC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Yellow Polyurethane Recoil Hose 1/4 Inch x 10 feet Swivel Fittings (HR54-010)
- KURT Crimp Fitting, Straight, 3/8" ID, JIC (MJ-06-06)
- CLIMAX METAL PRODUCTS 2C-250-A Two-Piece Clamping Collar (2C-250-A)
- B B MANUFACTURING SDx1-5/8, QD Bushing, C45 Steel, Black Oxide, (SDx1-5/8)
- DAYTON Sandscreen Cloth, 180 Grit, Use w/Metal (4UEZ5)
- DAYTON Rubber Grommet Kit, Larger OD 1 In, PK3 (2MEV5)
- SUPCO ECM Motor Diagnostic Tool, 7.50" L (ECMPRO)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- TOYODA Sanyo Denki Controller 200V-Ac Servo Drives And Amplifier (MC1K-U030V)
- DAYTON Tie Rods, Length 8 In., # 8-32 In., PK4 (30D496)
- EATON Lug and Cable Kit, 1 Cable (EML25)
- U.S. Motors Motor Supplies