Shop All Motor Accessories
U.S. Motors
Drip Cover, Outside Dia. 13-3/8 In.
Mfr # 370422
Zoro # G4552021
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bolts
- For Use With USEM Unimount Motors
- Function Prohibits Liquids and Solids Entry Into Motor Housing
- NEMA/IEC Frame 254T, 254TC, 256T, 256TC, 284T, 285TC, 284TS, 286T, 286TC, 286TS
- Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 370422
- Zoro # G4552021
- UPC # 786382003661
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Length (In.) | 3 in |
Inside Dia. (In.) | 13 in |
Outside Dia. (In.) | 12 in |
Compatible NEMA Frame Size | 254T, 254TC, 256T, 256TC, 284T, 284TS, 285TC, 286T, 286TC, 286TS |
Details
Item | Drip Cover |
Includes | Bolts |
For Use With | USEM Unimount Motors |
Function | Prohibits Liquids and Solids Entry Into Motor Housing |
NEMA/IEC Frame | 254T, 254TC, 256T, 256TC, 284T, 285TC, 284TS, 286T, 286TC, 286TS |
Standards | NEMA |
Description
Drip Cover, Compatible NEMA Frame Size 254T, 254TC, 256T, 256TC, 284T, 284TS, 285TC, 286T, 286TC, 286TS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Streamliner(TM) M Service Pack, PL1 (33356)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 8.35 in OD (801B)
- BESTORQ 3V530 V Belt, 53 in Outside Length, 3/8 in Top Width, 1 Ribs (3V530)
- JET-LUBE 5 gal Multipurpose Grease Pail White (34516)
- NSD Devicenet 10.2-26.4V-Dc 10.2-26.4V-Dc Servo Drives And Amplifier (IM-10DN-L)
- LEESON Springs (900007.02)
- MITSUBISHI 200-240V-Ac 170V-Ac 3Ph 2Kw Servo Drives And Amplifier (MR-J4-200B-RJ020)
- EATON Lug and Cable Kit, 4 Cables (EML30)
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- WEG Soft Starter 460V - 85 Amp (SSW070085T5SZ)
- LEESON Brush Spring (900007.01)
- U.S. Motors Motor Supplies