Shop All Motor Accessories
U.S. Motors
Drip Cover, Outside Dia. 11-1/4 In.
Mfr # 365035
Zoro # G4569162
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. (In.) 11 in
- Length (In.) 2.5 in
- NEMA/IEC Frame 213T, 213TC, 215T, 215TC
- Function Prohibits Liquids and Solids Entry Into Motor Housing
- Includes Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 365035
- Zoro # G4569162
- UPC # 786382003555
- Country of Origin Mexico
- Category Motor Accessories
Dimensions
Inside Dia. (In.) | 11 in |
Length (In.) | 2.5 in |
Outside Dia. (In.) | 10.25 in |
Compatible NEMA Frame Size | 213T, 213TC, 215T, 215TC |
Details
Item | Drip Cover |
NEMA/IEC Frame | 213T, 213TC, 215T, 215TC |
Function | Prohibits Liquids and Solids Entry Into Motor Housing |
Includes | Bolts |
For Use With | USEM Unimount Motors |
Standards | NEMA |
Description
Drip Cover, Compatible NEMA Frame Size 213T, 213TC, 215T, 215TC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL BELOIT Regal Beloit B2848V1 1.65 SF 1HP Full Rated Flanged Motor (B2848V1)
- ROSS CONTROLS 1-1/4" Male NPT Silencer (5500A7013)
- FESTO Pressure Regulator LR-1/4-D-7-MINI-NPT (LR-1/4-D-7-MINI-NPT)
- NACHI Nj300 Series Cylindrical Roller Bearing, NJ306 (NJ306)
- LIGHTOLIER Light Engine Module (L5R15835VA)
- DAYTON Tie Rods, Length 8 In, .#10-32 In., PK4 (30D497)
- EATON Lug and Cable Kit, 2 Cables (EML28)
- MITSUBISHI 200-240V-Ac 170V-Ac 3Ph 2Kw Servo Drives And Amplifier (MR-J4-200B-RJ020)
- MARATHON MOTORS Conduit Box, For Dayton 56 Frame Haz Loc (175026.07)
- GENTEQ ECM Motor Diagnostic Tool (GA447)
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- U.S. Motors Motor Supplies