Shop All DC Permanent Magnet Motors
U.S. Motors
DC Motor, 1/4 HP, 2500 rpm, 90V DC, 56C, TEFC
Mfr # G641
Zoro # G8041574
product price: $836.99
/ea
Free Shipping & Returns
$836.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/4
- Voltage 90V DC
- Nameplate RPM 2,500
- Shaft Dia. 5/8 in
- Frame 56C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # G641
- Zoro # G8041574
- UPC # 786382027292
- Country of Origin France
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 11 1/4 in |
Overall Length | 13 5/16 in |
Shaft Length | 2 1/16 in |
Manufacturers Warranty Length | 1 yr |
Bolt Circle Dia. | 5 15/16 in |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 2,500, Voltage 90V DC, 10.0 A Full Load Amps, 56C Frame, Full Load Torque 25.2 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 2 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (773L09)
- HAYNES 88 CIP-Film 4 oz. Low Temperature Lubricating Grease (999H88)
- CONTINENTAL Air Hose, 3/4"I.D., 15 ft. (HZY07530-15-11-G)
- PIX Belt, SPC, 22 x 4400mm LP (SPC4400)
- DAYTON DC Motor, PM, TENV, 1/30 HP, 2850 rpm, 24VDC (23L377)
- DAYTON DC Motor, PM, TEFC, 1/3 HP, 1750 rpm, 90VDC (2M509A)
- WORLDWIDE ELECTRIC Worldwide Electric PM DC Motor WPMDC1.5-18-180V-56CB, TENV & TEFC, 56C, 180V, 1.5 HP, 1800 RPM (WPMDC1.5-18-180V-56CB)
- LEESON Washdown Motor, 1-1/2 HP, 180VDC (108232.00)
- DAYTON DC Motor, PM, TENV, 1/8 HP, 1800 rpm, 90VDC (4Z140)
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm (CDP3585)
- BALDOR-RELIANCE Baldor-Reliance Motor CD6202, 2HP, 1750RPM, DC, 184C, 3646D, TEFC, F1 (CD6202)
- U.S. Motors DC Motors