Shop All 1-Phase Blower Motors
U.S. Motors
Condenser Fan Motor, 1/6 HP
Mfr # 1645
Zoro # G8044478
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Bearings Ball
- Voltage Compatibility 115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
- Mounting Stud Pattern 3-5/8 in x 3-5/8 in
- Motor Mounting Position All Angle
- Shaft Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 1645
- Zoro # G8044478
- UPC # 786382000998
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Shaft Length | 2 1/8 in |
Bolt Circle Dia. | 5 1/8 in |
Overall Length | 6 7/16 in |
Stud Size | 1/2 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Length Less Shaft | 4 7/16 in |
Mounting Stud Length | 1/2 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,550, No. of Speeds 1, Voltage 208-230V AC, 1.4 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Yes, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Stud, Motor Mounting Position All Angle, Shaft Length 2 1/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MAIN FILTER Hydraulic Filter, replaces WIX D16F05GAV, Pressure Line, 5 micron, Outside-In (MF0614257)
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (AK54X1)
- D&D Timing Belt, 14M, 65 x 2100mm PL, T150 (2100-14M-65)
- U.S. MOTORS Motor, 1/4 HP, 48XY Frame, Single Phase (1004)
- U.S. MOTORS Motor, 1/3 HP, 56,115/230V, 1725/1425 rpm (D13CP2P)
- U.S. MOTORS Motor, 2 HP, 56C Frame, Three Phase (EE612)
- U.S. MOTORS Motor (3851)
- U.S. MOTORS Motor, 1/2 HP, 56C Frame, Single Phase (EC03B)
- U.S. MOTORS GP Motor, 2 HP, 1745V RPM, 230/460,145TC (HD2P2E)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 143,208-230/460V (XS1P2ACR)
- U.S. Motors 1-Phase Blower Motors