Shop All 1-Phase Blower Motors
U.S. Motors
Condenser Fan Motor, 1/3 HP
Mfr # 5345
Zoro # G8041687
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 6 7/8 in
- Nominal Efficiency 64 %
- Motor Sub Application Direct Drive Fan/Blower
- Motor Mounting Type Ring
- Motor Thermal Protection Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # 5345
- Zoro # G8041687
- UPC # 786382005580
- Country of Origin Mexico
- Category 1-Phase Blower Motors
Dimensions
Length Less Shaft | 6 7/8 in |
Shaft Length | 6 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 12 7/8 in |
Bolt Circle Dia. | 5 1/8 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 5/8 in |
Stud Size | #8-32 |
Mounting Stud Length | 1 in |
Description
Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 825, No. of Speeds 1, Voltage 230V AC, 3 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Ring, Motor Mounting Position Horizontal or Vertical Shaft Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 12 In. (75LJE012AA)
- BANDO 1800Va2526 V/S, 1626V700 (1626V700)
- TB WOODS Sure-Flex Sleeve Coupling Spacer Flange, 6SC (6SC50)
- WESTWARD Fitting, Stl, M8x1.25mm Thread Size, PK10 (52NZ60)
- U.S. MOTORS Motor (2686)
- U.S. MOTORS Motor, 1/2 HP, 56,115/230V, ODP, 1725 rpm (D12CP2P)
- U.S. MOTORS Motor, 1/2 HP, 1725/1140 rpm, 56,115V (4293)
- U.S. MOTORS Motor, 1 HP, 48Y Frame, Single Phase (JS1002-2V)
- U.S. MOTORS Motor, 1/3 to 1/8 HP, 1725/1140 rpm, 115V (5793C)
- U.S. MOTORS Motor, 0.083 HP, 48XY Frame, Single Phase (3255)
- U.S. MOTORS Motor, 1 HP, 1725 rpm, 56,115/230V (3187C)
- U.S. Motors Direct Drive Blower Motors