Shop All 3-Phase AC Motors
U.S. Motors
Capacitor-Start General Purpose Motor, 2 HP, 56 Frame, 115/230V AC Voltage, 1,725 Nameplate RPM
Mfr # D2CPM2PH
Zoro # G7642662
product price: $1,005.99
/ea
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- RPM Range 1,701-1,800
- Motor Design Capacitor-Start
- Motor Service Factor 1.15
- Full Load Amps 17.0/8.5 A
- Voltage 115/230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D2CPM2PH
- Zoro # G7642662
- UPC # 786382109226
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
RPM Range | 1,701-1,800 |
Motor Design | Capacitor-Start |
Motor Service Factor | 1.15 |
Full Load Amps | 17.0/8.5 A |
Voltage | 115/230V AC |
Motor Sub Application | Air Compressors, Blowers, Conveyors, Pumps |
Motor Application | General Application |
HP | 2 |
Nameplate RPM | 1,725 |
Phase | Single |
Frame | 56 |
Standards | CE, CSA Certified, UL Listed |
Motor Bearings | Ball |
Motor Enclosure Design | Open Dripproof |
Max. Ambient Temp. | 104 Degrees F |
Ins. Class | B |
Item | General Purpose Motor |
Hz | 60 Hz |
No. of Speeds | 1 |
Motor Thermal Protection | Manual |
Motor Mounting Type | Rigid Base |
Bearing Protection | Double Shields |
Weight | 46 lb |
Duty Cycle | Continuous |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 17.0/8.5 A, 56 Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520931000)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 33'' Long x 7 Ribs Wide - 330J7 (330J7)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932694Q, Return Line, 10 micron, Outside-In (MF0063164)
- CONTROL DEVICES Valve, Relief, 3/4 In (VR75-100)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (U2P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 182T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (182TTFCD6076)
- U.S. Motors 3-Phase AC Motors