Shop All 3-Phase AC Motors
U.S. Motors
Capacitor-Start General Purpose Motor, 1/3 HP, 56 Frame, 115/208-230V AC Voltage
Mfr # T13C3J
Zoro # G700721677
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/3
- RPM Range 1,101-1,200
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # T13C3J
- Zoro # G700721677
- UPC # 786382077051
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Shaft Dia. | 5/8 in |
Manufacturers Warranty Length | 2 yr |
Overall Length | 11 3/8 in |
Shaft Length | 1 7/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.8/3.4-3.4 A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2B5V68 (2B5V68)
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56Y Frame (056T11O5303)
- MAYHEW Pneu Long Tool Set, 4Pc (37329)
- CONTINENTAL CONTITECH 3/8" x 10 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-10-33)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 20 HP, 256 Frame, 208-230/460V AC Voltage, 1,775 Nameplate RPM (D20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- BALDOR-RELIANCE Baldor-Reliance Motor EM3546T-8, 1HP, 1765RPM, 3PH, 60HZ, 143T, 3524M, TEFC, F1 (EM3546T-8)
- U.S. Motors 3-Phase AC Motors