Shop All Capacitor Start AC Motors
U.S. Motors
Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame
Mfr # T12CM2J
Zoro # G4403648
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T12CM2J
- Zoro # G4403648
- UPC # 786382040406
- Country of Origin Mexico
- Category Capacitor Start AC Motors
Dimensions
Length Less Shaft | 9 1/2 in |
Overall Length | 11 3/8 in |
Shaft Length | 1 7/8 in |
Shaft Dia. | 5/8 in |
Description
General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 1/2 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.0/4.3-4.5 A A, 56 Frame, Usable @ 208V Yes, Usable @ 200V No, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sleeve Bearing, Rigid Babbitted Journal Bearing, Split Housing Pillow Blck, 4 Bolt Base, P4B-BAR-211 (004078 P4B-BAR-211)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 7/8 (R1 2 7/8)
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCDOL184T)
- U.S. MOTORS Mtr, 1.5HP, 1725RPM, 115/208-230V, 56C, TEFC (T32CA2JCR)
- U.S. MOTORS US Motors D5C2K, General Purpose, 5 HP, 1800 RPM, 230V, ODP (D5C2K)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48, FLA8.8 (D12B2N4)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (T12C2J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (T1C2JCR)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 56C Frame (30PT42)
- U.S. Motors General Purpose AC Motors