Shop All Belt Drive Motors
U.S. Motors
Capacitor-Start Belt Drive Motor, 1 1/2 HP, 56H Frame, 115/208-230V AC Voltage, 3,450 Nameplate RPM
Mfr # T32CM1JH
Zoro # G100721673
original price:
$547.99
10% off
new price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1 1/2
- No. of Speeds 1
- RPM Range 3,001-3,600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # T32CM1JH
- Zoro # G100721673
- UPC # 786382068950
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 4 1/4 in |
Body Dia. | 6 1/2 in |
Manufacturers Warranty Length | 1 yr |
Length Less Shaft | 8 5/8 in |
Overall Length | 12 7/8 in |
Description
Belt Drive Motor, Single Phase, Motor Design Capacitor-Start, 1 1/2 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115/208-230V AC, 14.6/8.1-7.4 A Full Load Amps, 56H Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC MUFFLER, 1/8 (M10-1)
- PIX Poly Rib J Belt, 39 in. EL-10 Rib (390J10)
- WINSMITH Speed Reducer, Indirect Drive, 10:1 (E13XWNS, 10:1)
- CONTINENTAL Water Hose, 1-1/2" ID x 10 ft., Green (GH150-10CE-G)
- U.S. MOTORS Motor, 1/3HP, 1725RPM, 115V, 60HZ, 48, ODP (841CV)
- U.S. MOTORS Capacitor-Start Belt Drive Motor, 1/3 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (PD6004)
- U.S. MOTORS Motor, 1/4HP, 1725RPM, 115/208-230V, 48Z (PD6002)
- U.S. MOTORS Motor, 1/2HP, 1725RPM, 115V, 60HZ, 48 (8200)
- CENTURY CS Rigid Base Motor (B697)
- CENTURY Split-Phase Belt Drive Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (889A)
- MARATHON MOTORS 3-Phase Belt Drive Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K42HN4128)
- U.S. Motors HVAC Motors