Shop All 3-Phase AC Motors
U.S. Motors
Brushless Permanent Motor, 3/4 HP, 56C Frame, 115/208-230V AC Voltage, 3,450/2,850 Nameplate RPM
Mfr # EC8330
Zoro # G7729781
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Less Shaft 10 7/8 in
- Full Load Amps 6.8-6.4, 6.9-6.5
- Motor Thermal Protection None
- Motor Enclosure Design Open Dripproof
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # EC8330
- Zoro # G7729781
- UPC # 786382117825
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 7/8 in |
Shaft Dia. | 5/8 in |
Bolt Circle Dia. | 5 7/8 in |
Overall Length | 12 13/16 in |
Shaft Length | 1 7/8 in |
Height | 8 1/4 in |
Description
Motor, Bolt Circle Dia. 5 7/8 in, Frame 56C, Hz 60/50, Full Load Amps 6.8-6.4, 6.9-6.5, Full Load Amps @ 50Hz 6.8-6.4, 6.9-6.5, Height 8 1/4 in, HP 3/4, HP @ 50Hz 3/4, Ins. Class B, Length Less Shaft 10 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Brushless Permanent, Motor Enclosure Design Open Dripproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B65 (B65)
- VALVOLINE 35 lb Pail Amber (VV606)
- D&D Timing Belt, L, 0.75 x 22.5in PL, T60 (225L075)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 48Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2N4Z)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- U.S. Motors General Purpose AC Motors