Shop All 3-Phase AC Motors
U.S. Motors
Brake Motor, 5 hp, 22-1/4 Overall L
Mfr # BMU5P2D
Zoro # G7727322
product price: $2,525.99
/ea
Free Shipping & Returns
$2,525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Sub Application Conveyors; Door Operators; Machine Tools; Speed Reducers
- Motor Mounting Position Horizontal
- Hz 60/50 Hz
- CC Number CC030A
- Inverter Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # BMU5P2D
- Zoro # G7727322
- UPC # 786382118501
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 22 1/4 in |
Shaft Dia. | 1 1/8 in |
Shaft Length | 2 14/25 in |
Length Less Shaft | 19 3/4 in |
Description
Brake Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 208-230/460V AC, 13.6-12.3/6.2 A Full Load Amps, 184 Frame, Usable @ 208V Yes, 60/50 Hz Hz, Motor Service Factor 1.25, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Inverter Rating 10:1, 2:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN INSERT COUPLING PARTS AND ACCESSORY (QF25INSERT)
- CONTINENTAL CONTITECH 2/C120 Banded V-Belt, 124" Outside Length, 1-49/64" Top Width, 2 Ribs (2/C120)
- CAMOZZI Camozzi, Flow Control Valve, 1/4" Male BSPp X 8MM Push-In Meter-Out Valve (GSCU 805-1/4-8)
- GLOBAL INDUSTRIAL Replacement Needles For 18in Air Needle Scaler 133716 (133717)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 215T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U5P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS Motor, 30Hp, 1780Rpm, 208-230/460,286T (D30P2D)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 145TC Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (4THX5)
- U.S. Motors General Purpose AC Motors