Shop All Stationary Electric Air Compressors
U.S. Motors
Air Compressor
Mfr # D7C1K
Zoro # G502676496
product price: $654.99
/ea
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single
- HP 7 1/2
- Voltage 230V AC
- Overall Length 17 15/16 in
- Motor Thermal Protection Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # D7C1K
- Zoro # G502676496
- UPC # 786382068127
- Country of Origin Mexico
- Category Stationary Electric Air Compressors
Dimensions
Overall Length | 17 15/16 in |
Shaft Length | 2 7/8 in |
Length Less Shaft | 15 1/16 in |
Shaft Dia. | 1 1/8 in |
Description
Air Compressor, Single Phase, Motor Design Capacitor-Start/Run, 7 1/2 HP, Nameplate RPM 3,490, No. of Speeds 1, Voltage 230V AC, Full Load Amps 30.0 A, 184T Frame, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection Manual, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open Dripproof, Motor Mounting Type Rigid Base, Shaft Dia. 1 1/8 in, Shaft Length 2 7/8 in, Motor Shaft Design Keyed, Motor Bearings Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #S6510 6-1/4, Male Connector, 6MM OD X G1/4 (S6510 6-1/4)
- DAYTON 5L880 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (5L880)
- ENERPAC Simplex Seal Kit 5 Ton (TJHAK5)
- CP CHICAGO PNEUMATIC NEEDLE SET 12 PCS 3MM X 120 (8951011498)
- U.S. MOTORS Air Compressor (D5CM1K14)
- U.S. MOTORS Motor, 2 HP, 56,115/230V, ODP, 3450 rpm (3768)
- QUINCY COMPRESSOR 5HP 2Stg-QPMAX(Prsr Lubrictd)-w/ MgStrtr, Aftrclr, AutoDrn, 353D80VCA20M (553D80VCA20M)
- MAT INDUSTRIES Industrial Air IV5076055, 5 HP, Two-Stage Compressor, 60 Gallon, Vertical, 175 PSI, 15.3 CFM, 1-Phase, 230V (IV5076055)
- SPEEDAIRE Electric Air Compressor, 2 Stage, 34.8 cfm (1WD88)
- BELAIRE Air Compressor, 10 HP, 120 gal., 1-Phase (3112D)
- SPEEDAIRE Air Compressor, 2 Stages, 5 HP, 3 Phase (54JK65)
- U.S. Motors Air Compressors