Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 75 HP, 365 Frame, 230/460V AC Voltage, 1,790 Nameplate RPM
Mfr # B75T2B
Zoro # G7732992
product price: $9,428.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,428.99
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- HP 75
- Manufacturers Warranty Length 3 yr
- Voltage 230/460V AC
- Standards CE, cURus, NEMA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # B75T2B
- Zoro # G7732992
- UPC # 786382099879
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Shaft Length | 5 7/8 in |
Shaft Dia. | 2 3/8 in |
Length Less Shaft | 40 5/8 in |
Overall Length | 46 1/2 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 75 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 182.0/91.0 A, 365 Frame, Torque 330 ft-lb, Max. Speed 1,790 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Blower-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 1/4 Inch FPT x 1/4 Inch MPT Universal Swivel Fitting (FS24)
- ZORO SELECT Coupler Plug, MNPT, 1/4, Steel, PK2 (5ZVJ5)
- SPEEDAIRE Compressor/Generator, Portable, Recoil (AG2-PH13-08G1)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK98)
- U.S. MOTORS Unimount TEFC, 0.75 HP, 3-Phase, 1750 RPM Motor, (U34S2AC)
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 208/230V, Em5461 (5461)
- U.S. MOTORS 3-Phase General Purpose Motor, 25 HP, 256T Frame, 200V AC Voltage, 3,530 Nameplate RPM (D25P1H)
- U.S. MOTORS Motor, 1/6-1/2Hp, 1075Rpm, 115V, Em5460 (5460)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D32P1AHC)
- MARATHON MOTORS 3-Phase General Purpose Motor, 10 HP, 256T Frame, 230/460V AC Voltage, 1,180 Nameplate RPM (256TTFCD6076)
- U.S. Motors 3-Phase AC Motors