Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 7 1/2 HP, 213 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # HN7T2BC
Zoro # G7732572
product price: $1,442.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,442.99
Free 30-Day Returns
Key Features
- Voltage Compatibility 230/460V AC
- Motor Shaft Rotation CW/CCW
- Motor Thermal Protection T-Stat
- Motor Mounting Position Horizontal
- Shaft Dia. 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HN7T2BC
- Zoro # G7732572
- UPC # 786382111106
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 3/8 in |
Overall Length | 20 in |
Length Less Shaft | 16 7/8 in |
Shaft Length | 3 1/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 7 1/2 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 20.6/10.3 A, 213 Frame, Torque 529 ft-lb, Max. Speed 1,775 RPM, Speed Range 20:01, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Oiler, Closed System (30203)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- DODGE 1615 X 5/8-KW Taper Lock Bushing (1615 X 5/8)
- BANJO Manifold Pipe Fitting, Type B, 3" Coupling (303B)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 30 HP, 286TC Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (U30P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3/4 HP, 56C Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (U34S3ACR)
- DAYTON 3-Phase General Purpose Motor, 1/4 HP, 56C Frame, 230/460V AC Voltage, 1,765 Nameplate RPM (31LH37)
- U.S. Motors 3-Phase AC Motors