Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 5 HP, 213 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # HN5T2BC
Zoro # G7733178
product price: $1,211.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,211.99
Free 30-Day Returns
Key Features
- Motor Frame Material Cast Iron
- Length Less Shaft 16 7/8 in
- Motor Service Factor 1.15
- Motor Mounting Type Rigid Base
- Overall Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HN5T2BC
- Zoro # G7733178
- UPC # 786382111076
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 16 7/8 in |
Overall Length | 20 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 1/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 15.4/7.7 A, 213 Frame, Torque 693 ft-lb, Max. Speed 1,785 RPM, Speed Range 20:01, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI BSPp Female Coupling, G1/4 (2543 1/4)
- FESTO Shut-Off Valve HE-3-QS-8 (HE-3-QS-8)
- SMC Exhaust Port Flow Control, 1/4 In. NPT (ASN2-N02-S)
- ZORO SELECT Pilot Valve, Single Stage Gas (22-0470)
- U.S. MOTORS Motor, 15Hp 1800Rpm 208-230/460V 254T (D15P2D)
- U.S. MOTORS Motor, 1/30Hp, 120V, 3000Rpm, Emn143 (N143)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- MARATHON Motor K457, 1/2,1800, TENV, 56C, 3/60/208-230/460 (K457)
- U.S. Motors 3-Phase AC Motors