Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 40 HP, 324 Frame, 230/460V AC Voltage, 1,790 Nameplate RPM
Mfr # B40T2B
Zoro # G7732791
product price: $4,633.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$4,633.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Nonventilated
- Inverter Rated Yes
- Voltage 230/460V AC
- Length Less Shaft 39 1/4 in
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # B40T2B
- Zoro # G7732791
- UPC # 786382100063
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 39 1/4 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 2 1/8 in |
Shaft Length | 5 1/4 in |
Overall Length | 44 9/16 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 40 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 101.0/50.0 A, 324 Frame, Torque 491 ft-lb, Max. Speed 1,790 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brush (900189.14)
- LPS Multipurpose Grease, White Lithium, NLGI Grade 2, 16 oz Aerosol Can, White (03816)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0504A10ANP01, Pressure Line, 10 micron, Outside-In (MF0058518)
- LOC-LINE 1In Straight Flow Nozzle, 1/4In, PK20 (49456)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS Motor, 3Hp, 208-230/460V, 3Ph, 1770Rpm, 182T (D3P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215TC Frame, 208-230/460V AC Voltage, 3,495 Nameplate RPM (U15P1DFCR)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- BALDOR-RELIANCE 56YZ 3PH 1/2HP 850RPM 5/8IN 575V-AC AC MOTOR (35U658Q878G1 67007100)
- U.S. Motors General Purpose AC Motors