Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 25 HP, 284 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # B25T2B
Zoro # G7724303
product price: $2,861.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,861.99
Free 30-Day Returns
Key Features
- Ins. Class H
- Inverter Rated Yes
- Motor Mounting Position Horizontal
- HP 25
- Shaft Length 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # B25T2B
- Zoro # G7724303
- UPC # 786382100049
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 4 5/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 34 3/4 in |
Shaft Dia. | 1 7/8 in |
Overall Length | 39 3/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 62.0/31.0 A, 284 Frame, Torque 369 ft-lb, Max. Speed 1,785 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-36000-316SU)
- D&D Belt, VS, 0.875 x 46.5in OC (1422V460)
- TOPWORX LIMIT SWITCH 120V-AC ELECTRO-PNEUMATIC VALVE POSITIONER (DXP-L21GSEB)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 7.5Hp 1765 208-230/460V 213Jm (UJ7P2DM)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2DC)
- U.S. MOTORS US Motors Unimount® TEFC, 5 HP, 3-Phase, 1760 RPM Motor, U5P2D (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- BALDOR-RELIANCE Baldor-Reliance 3-Phase Motor, CEM4104T-5, 30 HP, 1765 RPM, 286TC Frame, C-Face Mount, TEFC, 575 Volts (CEM4104T-5)
- U.S. Motors General Purpose AC Motors