Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 200 HP, 447 Frame, 460V AC Voltage, 1,790 Nameplate RPM
Mfr # B200T2C
Zoro # G7728409
product price: $19,665.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,665.99
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- Motor Thermal Protection T-Stat
- Voltage Compatibility 460V AC
- Inverter Rated Yes
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # B200T2C
- Zoro # G7728409
- UPC # 786382120306
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 60 5/8 in |
Shaft Dia. | 3 3/8 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 52 1/8 in |
Shaft Length | 8 1/2 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 200 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 460V AC, Full Load Amps 240.0 A, 447 Frame, Torque 353 ft-lb, Max. Speed 1,790 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Blower-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 4000 Series (4010-6P)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- PARKER Hydraulic Hose, 3/4" ID, 250 ft. L (387TC-12- RL)
- THOMSON Bearing, Ball Bushing (A81420SS)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS Motor, 1Hp, 3Ph, 56H, 230/460V, 1800Rpm (T1P2AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U2P3D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U32P2DC)
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (00518ET3E184T-W22)
- U.S. Motors General Purpose AC Motors