Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # UN20T2BC
Zoro # G0402812
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,243.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Non-Ventilated
- Motor Mounting Type Rigid Base
- Shaft Length 3 3/4 in
- Full Load Amps 50.0/24.8 A
- Length Less Shaft 22 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand U.S. Motors
- MFR # UN20T2BC
- Zoro # G0402812
- UPC # 786382087227
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 3 3/4 in |
Length Less Shaft | 22 9/16 in |
Shaft Dia. | 1 5/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 26 5/16 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 50.0/24.8 A, 256 Frame, Torque 403 ft-lb, Max. Speed 1,780 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Spacer With Bracket, Long Type (Y200-D)
- CLIMAX METAL PRODUCTS RC-100 Set Screw Coupling (RC-100)
- WESTWARD Rigid Extension with Coupler, 10-1/2 in. (45FG55)
- FESTO Compact Cylinder ADN-32-50-A-P-A (ADN-32-50-A-P-A)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U7P2DCR)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS Motor, 3PH, 5HP, 1800,230/460V, ODP (D5PA2A)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 1,765 Nameplate RPM (184TTFCD6030)
- U.S. Motors 3-Phase AC Motors