Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 20 HP, 256 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # B20T2BC
Zoro # G7731960
product price: $2,558.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,558.99
Free 30-Day Returns
Key Features
- Motor Mounting Type Rigid Base
- HP 20
- No. of Speeds 1
- Shaft Dia. 1 5/8 in
- CC Number CC030A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # B20T2BC
- Zoro # G7731960
- UPC # 786382121525
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1 5/8 in |
Shaft Length | 3 3/4 in |
Overall Length | 36 3/16 in |
Length Less Shaft | 32 7/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 20 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 51.0/25.6 A, 256 Frame, Torque 330 ft-lb, Max. Speed 1,780 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Blower-Cooled, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEARINGS LTD Tritan Precision Iso Metric Roller Chain - 08b-1 - 1/2in Pitch - Connecting Link (08B-1 CL)
- GAST Repair Kit, Compressor/Vacuum Pump (K294A-WW)
- FAG BEARINGS FAG-6004ZR, Deep Groove BBear, Single Row 90Mm, 6004ZR (6004ZR)
- LUBRIMATIC Multi-Purpose Lithium Grease (LUBR11316)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U3P2DC)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U20E1DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U2P1DC)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- U.S. MOTORS Motor, 230V 1Ph 1075Rpm 1/3Hp, Em3135 (3135)
- WEG 00136OS3EJP56J-S, 1 HP, 3600 RPM, ODP, 56J FRAME, 208-230/460 VOLTS (00136OS3EJP56J-S)
- U.S. Motors 3-Phase AC Motors