Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 15 HP, 254 Frame, 575V AC Voltage, 1,785 Nameplate RPM
Mfr # UN15T2GC
Zoro # G0393189
product price: $1,750.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,750.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Non-Ventilated
- Motor Mounting Type Rigid Base
- No. of Speeds 1
- Standards CSA Certified, UR
- Overall Length 26 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UN15T2GC
- Zoro # G0393189
- UPC # 786382087265
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 26 5/16 in |
Length Less Shaft | 22 9/16 in |
Shaft Dia. | 1 5/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Length | 3 3/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 575V AC, Full Load Amps 14.2 A, 254 Frame, Torque 371 ft-lb, Max. Speed 1,785 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 10:1 (E20MWNS, 10:1, 56C/140TC)
- LOCTITE Anti-Seize, Graphite, 16 oz, Can, LB 8504 LB 8504(TM) Graphite- 50(TM) (234244)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (670040006)
- NSK NSK 6208Z C4 X 28, 6200 Series Single Row Deep Groove Ball Bearing (6208Z C4 X 28)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145 Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (D2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase Metric Motor, 3 HP, 182 Frame, 208-230/460V AC Voltage, 1,770 Nameplate RPM (D3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254 Frame, 460V AC Voltage, 1,775 Nameplate RPM (D15P2D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 3/4 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,725 Nameplate RPM (RM3112A)
- U.S. Motors General Purpose AC Motors