Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 100 HP, 444 Frame, 230/460V AC Voltage, 1,190 Nameplate RPM
Mfr # B100T3B
Zoro # G7732064
product price: $16,419.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$16,419.99
Free 30-Day Returns
Key Features
- Length Less Shaft 48 5/8 in
- No. of Speeds 1
- Shaft Dia. 3 3/8 in
- Inverter Rated Yes
- RPM Range 1,101-1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # B100T3B
- Zoro # G7732064
- UPC # 786382120337
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 48 5/8 in |
Shaft Dia. | 3 3/8 in |
Manufacturers Warranty Length | 3 yr |
Overall Length | 57 1/8 in |
Shaft Length | 8 1/2 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,190, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 245.0/122.0 A, 444 Frame, Torque 247 ft-lb, Max. Speed 1,190 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Top Vent Grease Fitting, 1/8"-27PTF CS Z3 (H317400Z3)
- SKF Radial Ball Bearing, Sealed, 10mm Bore Dia (6200 2RSNR JEM)
- MARATHON MOTORS 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (286TTFCD6070)
- MARCO Fluid Hose 3/8" Per Foot, Black 750 psi (20FH038)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143TC Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U32P1DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U10P1DC)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1DC)
- U.S. MOTORS 3-Phase Metric Motor, 1 HP, 143 Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (D1P2D)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- DAYTON 3-Phase General Purpose Motor, 3 HP, 143-5T/56HZ Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (41D773)
- U.S. Motors 3-Phase AC Motors