Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 100 HP, 405 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM
Mfr # B100T2B
Zoro # G7733062
product price: $10,506.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,506.99
Free 30-Day Returns
Key Features
- Inverter Rated Yes
- RPM Range 1,701-1,800
- Shaft Length 7 1/4 in
- Standards CE, cURus, NEMA
- Overall Length 51 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # B100T2B
- Zoro # G7733062
- UPC # 786382121686
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 7 1/4 in |
Overall Length | 51 1/4 in |
Length Less Shaft | 44 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 2 7/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 100 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 225.0/113.0 A, 405 Frame, Torque 241 ft-lb, Max. Speed 1,780 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK55 x 1 (BK551)
- TINKERTOOLS Extreme Performance Series 6-Ball Brass Industrial I-M Coupler 0.25 x 0.25 in. Female (TI2637548)
- DDS Shaft Seal, SC, 1.313in ID, Nitrile Rubber (33.3347.626.35SC)
- THOMSON INDUSTRIES Thomson Super Smart Ball Bushing Adjustable Open Linear Bearing Pillow Block, 3/4 in Shaft (SSUPBO12)
- U.S. MOTORS Motor, 1/4-3/4Hp, 460V, 1075Rpm, 2Spd (5481H)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS Motor, 1/4Hp, 1Ph, 1725Rpm, 115/208-230V (3618)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U7P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 3/4 HP, 56 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D34B2N9)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 90L Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (090LT17FH6326)
- U.S. Motors General Purpose AC Motors