Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 10 HP, 254 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM
Mfr # HN10T2BC
Zoro # G7731909
product price: $1,765.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,765.99
Free 30-Day Returns
Key Features
- Overall Length 25 1/16 in
- Motor Mounting Position Horizontal
- Motor Shaft Design Keyed
- Motor Frame Material Cast Iron
- RPM Range 1,701-1,800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # HN10T2BC
- Zoro # G7731909
- UPC # 786382111403
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 25 1/16 in |
Shaft Dia. | 1 5/8 in |
Length Less Shaft | 21 5/16 in |
Shaft Length | 3 3/4 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 27.1/13.5 A, 254 Frame, Torque 456 ft-lb, Max. Speed 1,785 RPM, Speed Range 20:01, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 3/4" Barbed x 1/2" MNPT 90 Degree Elbow (HB050/075-90)
- SMC Speed Control Valve, 10mm Tube, 1/8 In (AS2211F-01-10SA)
- THOMAS Piston Air Compressor, 1/10HP, 12VDCV (405ADC38/12)
- RULAND Coupling, Two Piece, Bore Dia 7/8 x 5/8 In (SPX-14-10-SS)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS US Motors, ODP, 2 HP, 3-Phase, 1740 RPM Motor, D2P2D (D2P2D)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/4 HP, 56Z Frame, 115V AC Voltage, 1,725 Nameplate RPM (D14B2NZA9)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U32P1D)
- U.S. MOTORS Motor, 1/3Hp, 3450/2850Rpm, 115/208-230V (EU0332)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 143/5TC Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (36VF49)
- U.S. Motors 3-Phase AC Motors