Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 10 HP, 215 Frame, 575V AC Voltage, 1,775 Nameplate RPM
Mfr # UN10T2GC
Zoro # G0391719
product price: $1,430.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,430.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Non-Ventilated
- Hz 60 Hz
- Motor Shaft Rotation CW/CCW
- Voltage Compatibility 575V AC
- Motor Mounting Type Rigid Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UN10T2GC
- Zoro # G0391719
- UPC # 786382087210
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 19 7/8 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 1/8 in |
Overall Length | 23 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 575V AC, Full Load Amps 10.0 A, 215 Frame, Torque 502 ft-lb, Max. Speed 1,775 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-08FPX 45 (1503-08-08)
- REELCRAFT Latch Pawl (S600083)
- FLEXARM Torque Arm, 37 In Reach, 13.6 Nm (FAV-14)
- BANDO 686 mm Outside Length, 13 mm Top Width, 1 Ribs (4L270)
- U.S. MOTORS Capacitor-Start/Run General Purpose Motor, 1/4 HP, 48 Frame, 115/230V AC Voltage (D14CPA2P49)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U5P1D)
- U.S. MOTORS Motor, 1/4Hp, 1075Rpm, 208/230V, Em1860 (1860)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 56H Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (D2P1AH)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U15P2DC)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- EMERSON 48Y 1Ph 1/4Hp 1550Rpm 230V-Ac Ac Motor (K55HXDWF-551)
- U.S. Motors 3-Phase AC Motors