Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 10 HP, 215 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # UN10T2BC
Zoro # G0391752
product price: $1,430.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,430.99
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Non-Ventilated
- RPM Range 1,701-1,800
- Overall Length 23 in
- Motor Mounting Type Rigid Base
- Motor Mounting Position Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UN10T2BC
- Zoro # G0391752
- UPC # 786382087173
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Overall Length | 23 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 19 7/8 in |
Shaft Dia. | 1 3/8 in |
Shaft Length | 3 1/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 25.3/12.7 A, 215 Frame, Torque 519 ft-lb, Max. Speed 1,775 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- HHIP TPG-321 C-6 TiN Coated Carbide Insert (6020-1321)
- D&D 144" Outside Length, 5/8" Top Width, 1 Ribs (5LK1440)
- ZORO SELECT 3" ID x 20 ft Water Discharge Hose 12 PSI BK/YL (45DV22)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 56C Frame, 115/208-230V AC Voltage (T13C2JC)
- U.S. MOTORS Capacitor-Start General Purpose Motor, 1/2 HP, 56C Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (T12C2ZCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS Motor, 460V, 1Ph, 3/4Hp, 1100Rpm, Em8233 (8233)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- WEG WEG - 00518ET3E184T-W22G, MOTOR 5HP 4P 182/4T WFF2 TEFC-NP-SGR (00518ET3E184T-W22G)
- U.S. Motors 3-Phase AC Motors