Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 10 HP, 215 Frame, 230/460V AC Voltage, 1,775 Nameplate RPM
Mfr # B10T2BC
Zoro # G7731373
product price: $1,721.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,721.99
Free 30-Day Returns
Key Features
- Length Less Shaft 28 1/8 in
- Motor Frame Material Cast Iron
- Manufacturers Warranty Length 3 yr
- No. of Speeds 1
- Motor Application Cranes and Hoists, Extruders, Machinery, Process Lines, Slitters or Other Inverter Powered, Winders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # B10T2BC
- Zoro # G7731373
- UPC # 786382125844
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 28 1/8 in |
Manufacturers Warranty Length | 3 yr |
Shaft Dia. | 1 3/8 in |
Overall Length | 31 1/4 in |
Shaft Length | 3 1/8 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 10 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 27.7/13.9 A, 215 Frame, Torque 466 ft-lb, Max. Speed 1,775 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Nonventilated, Motor Mounting Type Rigid Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Switch PEV-1/4-SC-OD (PEV-1/4-SC-OD)
- ENERPAC Wiper Ring, Fits Enerpac (F540044)
- NUMATICS Lubricator, 1/4 in, Metal Bowl, 1.47 lb (8652AL0M20A0000)
- VIBRA-TITE Anti Seize Compound, Bucket, 1 gal., Copper (90710)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U7P2DC)
- U.S. MOTORS Motor, 3Hp, 1765Rpm, 208-230/460V, Emu3P2D (U3P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- WEG 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 230/460V AC Voltage, 1800 Nameplate RPM (00118ET3E143TC-W22)
- U.S. Motors General Purpose AC Motors