Shop All 3-Phase AC Motors
U.S. Motors
3-Phase Vector Motor, 1 HP, 145 Frame, 230/460V AC Voltage, 1,150 Nameplate RPM
Mfr # UN1T3BC
Zoro # G0393353
product price: $528.99
/ea
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Nameplate RPM 1,150
- Voltage 230/460V AC
- Nominal Efficiency 80 %
- Shaft Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand U.S. Motors
- MFR # UN1T3BC
- Zoro # G0393353
- UPC # 786382080242
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 7/8 in |
Shaft Length | 2 in |
Overall Length | 14 9/16 in |
Manufacturers Warranty Length | 3 yr |
Length Less Shaft | 12 9/16 in |
Description
Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,150, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 3.7/1.8 A, 145 Frame, Torque 390 ft-lb, Max. Speed 1,150 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Nonventilated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 50 ft. (GH150-50-G)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/8 In, Steel (1L701)
- CONRADER Safety Valve, Soft Seat, 1/2In, 250 PSI, SS (SRV390-1/2-V-SS-250)
- D&D 35 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V355)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2DC)
- U.S. MOTORS US Motors Unimount® TEFC, 0.5 HP, 3-Phase, 1745 RPM Motor, U12S2AC (U12S2AC)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (U5P2DCR)
- U.S. MOTORS Motor, 1.5Hp, 1140Rpm, 208-230/460V, Oao (1819H)
- U.S. MOTORS World Motors Hostile Duty TEFC, 3 HP, 3-Phase, 1200 RPM Motor, HD3P3E (HD3P3E)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 215T Frame, 230/460V AC Voltage, 3,600 Nameplate RPM (U15P1AF)
- BALDOR-RELIANCE A 30 HP HP, 286T Frame, 230/460V Voltage, 1760 Nameplate RPM (EM4104T-BG)
- U.S. Motors General Purpose AC Motors